Shop ADVANCE TABCO
Additional $110.00 delivery surcharge applies per item.
See details
Create Account
Special Value Cocktail Unit 12 in. deep chest , 10-circuit cold plate 36 in.W x 21 in.D x 33 in.H
- Mfr # CRI-12-36-10-X
- Zoro # G211095908
product price:Â
$
2,391.99
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
- CRI-12-36-10-X
- Zoro #
- G211095908
- UPC #
- -
- Country of Origin
- United States
Description
Special Value Cocktail Unit, 12 in. deep chest with 10-circuit cold plate, 36 in.W x 21 in.D x 33 in.H, 4 in.H splash, approximately 119 lbs. ice capacity, 2 removable plastic bottle racks, stainless steel construction, galvanized legs with adjustable bullet feet, NSF
Documents & Resources