Shop ADVANCE TABCO
Create Account
Special Value Cocktail Unit 12 in. deep chest with 7-circuit cold plate 24 in.W x 21 in.D x 33 in.H
- Mfr # CRI-12-24-7-X
- Zoro # G311095815
product price:Â
$
1,762.99
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
- CRI-12-24-7-X
- Zoro #
- G311095815
- UPC #
- -
- Country of Origin
- United States
Description
Special Value Cocktail Unit, 12 in. deep chest with 7-circuit cold plate, 24 in.W x 21 in.D x 33 in.H, 4 in.H splash, approximately 77 lbs. ice capacity, 2 removable plastic bottle racks, stainless steel construction, galvanized legs with adjustable bullet feet, NSF
Documents & Resources