Shop ADVANCE TABCO
Create Account
Underbar Basics Cocktail Unit 16 in. deep chest 30 in.W X 18 in.D X 33 in.H
- Mfr # SLI-16-30-10
- Zoro # G111089663
product price:Â
$
2,782.99
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
- SLI-16-30-10
- Zoro #
- G111089663
- UPC #
- -
- Country of Origin
- United States
Description
Underbar Basics Cocktail Unit, 16 in. deep chest with 10-circuit post mix cold plate, 30 in.W X 18 in.D X 33 in.H, 4 in. splash, 127-lbs. ice capacity, 2 plastic bottle racks, 22/300 series stainless steel ice bin, front apron & backsplash, 20/430 stainless steel sides, galvanized legs with adjustable bullet feet, NSF
Documents & Resources