4 Pad Heavy Duty Race Sprung
- Mfr # ZM1-HDG4
- Zoro # G424217036
product price:Â
$
621.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZM1-HDG4
- Zoro #
- G424217036
- UPC #
- -
- Country of Origin
- China
Description
This item kit features ACT's most popular Heavy Duty pressure plate. ACT Heavy Duty pressure plates use exclusive diaphragm design to increase clamp load, reduce deflection and maximize clutch life. All diaphragms endure a four-stage, heat-treating process for unparalleled performance. ACT pressure plates have precision cover stampings to provide rigidity and consistency. ACT's 4-pad spring-centered race disc features a spring-center to properly damp torsional vibrations for quieter operation and resist failure even under harsh conditions. ACT spring retainers utilize wraparound spring windows and thicker retainer stampings to provide spring support, reduce stress concentrations, and increase strength and reliability. With the 4-pad spring-centered race disc, engagement is harsher, but shifting is faster. ACT's 4-pad spring-centered race disc is well-suited for smaller disc sizes in smaller engines. Disc Type: Race Disc. Engagement:. Light to moderate pedal effort, aggressive engagement, OE to mild gear rattle. Recommended for high horsepower street or race use. Specifications Spline Count: 22. Spline Size ( Inch) : 0.93. Disk Diameter ( Inch) : 7.9. Torque Capacity ( Feet/lbs) : 250. Torque Capacity Over OE: 86%. Pressure Plate Type: Heavy Duty. Kit Contents: 4200105, AT05, MZ014, PB1005, RB813. Weight : 11.1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.