4 Pad Sprung Race Disc
- Mfr # 4200105
- Zoro # G124197461
product price:Â
$
235.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4200105
- Zoro #
- G124197461
- UPC #
- -
- Country of Origin
- China
Description
This item is a 4-pad spring-centered race disc made with high quality, ceramic friction materials. The engagement is harsher, but shifting is faster. The heavy duty torsional dampening springs are stronger, in most cases, than standard springs and are provided in the best sizes and spring rates to suit the application. The race disc features a heat-treated spring steel drive plate and is well-suited for the smaller disc sizes in smaller engines. Disc Type: Race Disc. Engagement:. Aggressive engagement, quick shifts, OE to mild gear rattle. Recommended for race use only. Specifications SFI: 1.1. Spline Count: 22. Spline Size ( Inch) : 0.93. Disk Diameter ( Inch) : 7.9. Weight : 2.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.