Shop ADVANCED CLUTCH
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
6 Pad Heavy Duty M Race Sprung
- Mfr # ME2-HDG6
- Zoro # G124217831
product price:Â
$
1,065.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME2-HDG6
- Zoro #
- G124217831
- UPC #
- -
- Country of Origin
- China
Description
This item kit features ACT's most popular Heavy Duty pressure plate. ACT Heavy Duty pressure plates use exclusive diaphragm design to increase clamp load, reduce deflection and maximize clutch life. All diaphragms endure a four-stage, heat-treating process for unparalleled performance. ACT pressure plates have precision cover stampings to provide rigidity and consistency. ACT's 6-pad spring-centered race disc features a spring-center construction to properly damp torsional vibrations and resist failure under harsh conditions. ACT spring retainers utilize wraparound spring windows and thicker retainer stampings to provide spring support, reduce stress concentrations, and increase strength and reliability. With the 6-pad spring-centered race disc engagement is harsher, but shifting is faster. The 6-pad spring-centered disc is recommended for larger clutch sizes to absorb more heat. Monoloc is a one-piece, direct replacement or upgrade to the standard, two-piece wedge collar and wire ring featured in pull-type clutches. The spring tension of the segmented retaining ring is carefully calculated and tested for optimal performance. It provides uniform loading on the bearing and pressure plate to assure proper alignment, regardless of driver influence or vehicle modifications. Monoloc's hardened Chrome-moly steel construction will provide years of service. Disc Type: Race Disc. Engagement:. Light to moderate pedal effort, aggressive engagement, OE to mild gear rattle, confidence during hard shifts. Recommended for high horsepower street or race use. Specifications Spline Count: 23. Spline Size ( Inch) : 1. Disk Diameter ( Inch) : 9.4. Torque Capacity ( Feet/lbs) : 650. Torque Capacity Over OE: 80%. Pressure Plate Type: Heavy Duty. Kit Contents: 6240608, AT03, MB018, RB601. Weight : 17.7 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.