Shop ADVANCED CLUTCH
Create Account
6 Pad Maxx Race Sprung
- Mfr # AI4-XXG6
- Zoro # G024197493
product price:Â
$
844.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AI4-XXG6
- Zoro #
- G024197493
- UPC #
- -
- Country of Origin
- China
Description
This item kit features a MaXX pressure plate for the serious enthusiast. ACT MaXX pressure plates use exclusive diaphragm design to increase clamp load, reduce deflection and maximize clutch life. All diaphragms endure a four-stage, heat-treating process for unparalleled performance. ACT pressure plates have precision cover stampings to provide rigidity and consistency. ACT's 6-pad, spring-centered race disc features a spring-center construction to properly damp torsional vibrations and resist failure under harsh conditions. ACT spring retainers utilize wraparound spring windows and thicker retainer stampings to provide spring support, reduce stress concentrations, and increase strength and reliability. With the 6-pad, spring-centered race disc, engagement is harsher, but shifting is faster. The 6-pad, spring-centered disc is recommended for larger clutch sizes to absorb more heat. Disc Type: Race Disc. Engagement:. Heavy to very heavy pedal effort, aggressive engagement, quick shifts, mild to moderate gear rattle. Recommended for high horsepower street or race use. Specifications Spline Count: 24. Spline Size ( Inch) : 1.03. Disk Diameter ( Inch) : 8.7. Torque Capacity ( Feet/lbs) : 485. Torque Capacity Over OE: 162%. Pressure Plate Type: MaXX. Kit Contents: 6220110, AT88, H025XX, PB1002, RB817. Weight : 13.4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.