Heavy Duty Performance Street Sprung
- Mfr # MB2-HDSS
- Zoro # G024217399
product price:Â
$
982.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB2-HDSS
- Zoro #
- G024217399
- UPC #
- -
- Country of Origin
- China
Description
This item kit features ACT's most popular Heavy Duty pressure plate and most popular street disc. ACT Heavy Duty pressure plates use exclusive diaphragm design to increase clamp load, reduce deflection and maximize clutch life. All diaphragms endure a four-stage, heat-treating process for unparalleled performance. ACT pressure plates have precision cover stampings to provide rigidity and consistency. ACT's Performance Street discs feature premium organic materials with high copper content for better heat transfer and steel-backed lining for greater burst strength and durability. These discs have reduced marcel for faster shift action to complement ACT pressure plates with increased strength and reliability. Disc Type: Street Disc. Engagement:. Light to moderate pedal effort, smooth positive engagement, OE to mild gear rattle. Recommended for street and race use. Specifications Spline Count: 23. Spline Size ( Inch) : 1. Disk Diameter ( Inch) : 9.8. Torque Capacity ( Feet/lbs) : 540. Torque Capacity Over OE: 39%. Pressure Plate Type: Heavy Duty. Kit Contents: 3000304, AT03, MB019, RB835. Weight : 17.7 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.