This item is Discontinued.

This item is Discontinued.
Portable Generator, 3,650 W Rated, 4,550 W Surge, 20 A A (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P03607
- Zoro #
- G6486174
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 18.1"
Details
- Item
- Portable Generator
- Generator Rated Watts
- 3,650 W
- Surge Watts
- 4,550 W
- Generator Amps
- 20 A
- Generator Run Time @ 1/2 Load
- 14 hr
- Carbon Monoxide (CO) Sensor
- No
- CARB Compliant
- Yes
- Generator Starter Type
- Recoil
- Generator Engine Brand
- Firman
- Generator Voltage
- 120V AC
- Generator Fuel Type
- Gasoline
- Fuel Tank Capacity
- 5 gal.
Description
Firman Power Equip. P03607 Gas Powered 3650/4550 W
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.