Shop ADVANCED ENGINE MANAGEMENT
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
2007-2013 Mini Cooper S L4 Strut Bar
- Mfr # 29-0005
- Zoro # G424217760
product price:Â
$
342.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29-0005
- Zoro #
- G424217760
- UPC #
- -
- Country of Origin
- China
Description
The AEM performance strut bar provides additional vehicle stability on various Mini Cooper S models that have the AEM 21-699C cold air intake installed. AEM strut bars are constructed from 1.5 inch steel tubing, providing great strength and low weight which gives you a true racing option and a more professional alternative to many hinged or weaker strut bars on the market. The AEM performance strut bar comes in a charcoal gray powder coat finish with the AEM logo giving you a clean high-performance look under the hood. This strut bar is easy to install using the existing factory mounting points. Features Designed to fit with the AEM 21-699C cold air intake installed . 1 1/2 inch steel tubing, providing great strength and low weight . Can reduce noise vibration and harshness in extreme conditions . Specifications Material Used: Steel. Product Style: AEM Strut Bar. Weight: 10.8 lbs / 4.9 kg.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.