Shop ADVANCED ORGANIZING SYSTEMS
Create Account
MGR-37-9 Stackable Rolled Storage File Organizer Upto 36 in.
- Mfr # MGR-37-9
- Zoro # G304058056
product price:Â
$
83.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGR-37-9
- Zoro #
- G304058056
- UPC #
- 663225500306
- Country of Origin
- United States
Description
Features
- Manager 37 - 9 - Stores Rolled Items Up to 36 in. Length.
- The economical solution for organizing plans, maps graphics and all other rolled items in office or permanent storage.
- Ideal to manage documents from 22 x 34 in. to 36 x 48 in.
- Durable with exceptional stacking strength.
- Attractive corrugated cardboard with reinforced bottom.
- Gray lettering on white background.
- Side handles with identification labels on interior and exterior.
- 9 slots @ 5.25 x 5.25 in.
- Overall size is 16 x 16 x 37 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.