This item is Discontinued.

Advantage Controls 30GPD/110PSI Chemical Feed Pump PVDF Head/Fittings, 3/8"Tubing C130X1-KFC1

This item is Discontinued.

Advantage Controls

30GPD/110PSI Chemical Feed Pump PVDF Head/Fittings, 3/8"Tubing (Discontinued)

Mfr # C130X1-KFC1
Zoro # G1816750
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C130X1-KFC1
Zoro #
G1816750
UPC #
-
Country of Origin
United States
For Use With
Water Treatment & Filtration
Material of Construction
ABS
Features
Series C metering pumps provide reliable, economical chemical addition for a wide variety of applications. Metering accuracy is achieved with microprocessor controlled preset speed and double ball guided checks. A rugged housing with control cover is suitable for outdoor installations. Available in outputs up to 30 GPD and 250 PSI.
Color
Red
Application
Water Treatment & Filtration

Dimensions

Height (In.)
8
Width (In.)
8
Length
12

Description

PVDF Head/Fittings, PTFE Diaphragm/Seats, 3/8"Tubing, Man Stroke Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.