This item is Discontinued.

Advantech Ie-Mediachassis/1-Dc (-35 To 80C Internl Dc Pwr) IMC-711I-DC

This item is Discontinued.

Advantech

Ie-Mediachassis/1-Dc (-35 To 80C Internl Dc Pwr) (Discontinued)

Mfr # IMC-711I-DC
Zoro # G800703061
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IMC-711I-DC
Zoro #
G800703061
UPC #
-
Country of Origin
Taiwan, Province of China
Product Type
Media Converter Chassis

Dimensions

Width
4.7"
Height
1.5"
Depth
7.3"

Description

The ADVANTECH Ie-Mediachassis/1-Dc is a media converter chassis with a width of 4.7", a height of 1.5", and a depth of 7.3". It is designed to operate in temperatures ranging from -35 to 80C and is powered by an internal DC power source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.