Skip to Main Content
customer-service Help
Advantech

Sieve, #3.5, S/S, 12 In, Full ht

Advantech Sieve,  #3.5,  S/S,  12 In,  Full ht #3.5SS12F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$139.30
  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $139.30

Advantech ##3.5SS12F Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
  • Frame Inside Dia.: 12 in
  • Wire Dia.: 1.6 mm
  • Mesh Size: #3.5
  • Frame Material: Stainless Steel
  • Opening Size: 5.6 mm
  • Screen Material: Stainless Steel
  • Outside Dia.: 12 in
  • Type: Woven Wire Cloth Test Sieve
  • Mesh Size Range: Medium
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #3.5, Mesh Size Range Medium, Wire Dia. 1.6 mm, Opening Size 5.6 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards

Reviews of Advantech ##3.5SS12F