Shop ADVANTECH MANUFACTURING
See all product information
Create Account
Sieve, No 80, B/S, 8 In, Full Ht
Mfr # 80BS8F
Zoro # G3843366
product price:Â
$
82.49
/ea
Key Features
Overall Height
2 5/8 in
Frame Material
Brass
Mesh Size
Fine
Overall Depth
2 in
Opening Size
180 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80BS8F
- Zoro #
- G3843366
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 5/8 in
- Mesh Size
- Fine
- Overall Depth
- 2 in
- Opening Size
- 180 micron
- Outside Dia.
- 8 in
- Mesh Size Range
- Medium
- Wire Dia.
- 0.125 mm
- Frame Inside Dia.
- 8 in
- Frame Inside Diameter
- 8 in
- Inside Depth
- 2 in
- US Standard Screen Size
- #80
- Wire Diameter
- 1/8 mm
- Outside Diameter
- 8 in
Details
- Item
- Standard Stainless Steel Cloth Test Sieve
- Frame Material
- Brass
- Screen Material
- Stainless Steel
- Standards
- ASTM E11
- Type
- Wire Cloth Test Sieve
- Product Type
- Standard Stainless Steel Cloth Test Sieve
Description
Standard Stainless Steel Cloth Test Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size Fine, Mesh Size Range Medium, Wire Dia. 0.125 mm, Opening Size 180 micron, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.