49900A 64 oz Chlorine Free Bacteria & Algae Control Sanitizer; 6 Per Case

  • Mfr # 49900A
  • Zoro # G104155085
product price: 
$
73.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
49900A
Zoro #
G104155085
UPC #
785336490007
Country of Origin
China

Description

Aqua Silk Sanitizer 1/2 Gallon Aqua Silk Chlorine-Free Sanitizer is a very stable and affective alternative to traditional pool sanitizers. It provides consistent control of bacteria and algae in swimming pool water and will last longer than chlorine without odor or unwanted side affects.

Features
  • Not affected by sunlight, temperature or pH fluctuations
  • Provides dependable, consistent bacteria control gentle on hair, eyes, skin, swimsuits and pool liners
  • 6 per case
Specifications
  • Volume: 64 oz
  • Weight: 4.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews