Shop All Storage Totes & Containers
Advantus
Dividable Bin, Clear/Blue, Not Specified, 14-1/4 in L, 10.3 in W, 6-1/2 in H
Mfr # 37371
Zoro # G0057500
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 14.3 in L x 10.3 in W x 6.5 in H
- Color Clear/Blue
- Load Capacity Not Specified
- Material Not Specified
- Overall Length 14-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 37371
- Zoro # G0057500
- UPC # 091141373719
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall L x W x H | 14.3 in L x 10.3 in W x 6.5 in H |
Overall Length | 14-1/4 in |
Overall Height | 6-1/2 in |
Overall Width | 10.3 in |
Width | 10.3 in |
Length | 14.3 in |
Height | 6.5 in |
Details
Color | Clear/Blue |
Load Capacity | Not Specified |
Material | Not Specified |
Item | Dividable Bin |
Description
Super Stacker(R) Divided Storage Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x42", 3150 lb. Capacity (4258A4)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3002)
- DURHAM MFG Large, 21 opening, compartment box for small parts storage, Individual (109-95-RSC-IND)
- LITTLE GIANT Wire Reel Cart, Open Back Model (RT4-5TL)
- ADVANTUS Divide Storage Box, Clear Blue, 14.3" L, 10.3" W, 6.5" H (AVT37371)
- ADVANTUS Mobile Storage Box, Clear, 23.8" W, 15.8" H, 15 gal Volume Capacity (AVT34009)
- ADVANTUS Dividable Bin, Clear/Blue, Not Specified, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (37375)
- ADVANTUS Divided Supply Box, Clear Blue, 10.1" L, 7.5" W, 6.5" H (AVT37375)
- ADVANTUS Storage Box Set, 3 Boxes, 4-1/2"Wx14-1/4"Lx2-1/10"H, Clear (AVT38714)
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085280)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 23 1/2 in L, 15 1/2 in W, 12 in H (35240RED)
- Advantus Storage Totes & Containers