Shop All Storage Bins
Advantus
Weave Storage Bin, Plastic, 10.5 in W, 4.8 in H, Black, 2 PK
Mfr # AVT40327
Zoro # G007202091
original price:
$20.35
10% off
new price: $18.19
/pk 2, $9.10/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Width 10.5 in
- Overall Height 4.8 in
- Type Desktop Storage Bin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # AVT40327
- Zoro # G007202091
- UPC # 91141403270
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 10.5 in |
Overall Height | 4.8 in |
Overall Depth | 13.3 in |
Depth | 13.3" |
Details
Color | Black |
Material | Plastic |
Item | Weave Storage Bin |
Type | Desktop Storage Bin |
Description
Elegantly designed weave bin is perfect for storing items in your home or office Durable plastic construction reliably contains a large variety of items Side handles provide a secure grip for easy transportation Bin can be used to hold CDs, DVDs, office supplies, hardware and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 6 Deep (AMG WS-0636)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3612-5HG)
- NEXEL Black Epoxy Divider, 21D x 8H (AD821B)
- EAGLE GROUP Shelf, 36 W x 12 D x 1 1/2 H In (SWS1236-16/3)
- ADVANTUS Storage Bin, Plastic, 12.5 in W, 11.13 in H, Black (40376)
- ADVANTUS Storage Bin, Plastic, Black, 5 PK (AVT37530)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Yellow (30224YELLO)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Green (30164GREEN)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 17 7/8 in L, Clear (QSB210CL)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Green (QUS210GN)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 7 in H, Clear (QUS240CL)
- Advantus Storage Bins