Carb Insert, 1.5mm, SC.TM, 4FL, 0.620 dia.
- Mfr # M221.558-1CS
- Zoro # G4507128
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.0"
Shank Dia.
0.625"
Length of Cut
1.000"
Number of Flutes
4
Thread Size
M22 x 1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M221.558-1CS
- Zoro #
- G4507128
- UPC #
- -
- Country of Origin
- United States
- Item
- Carb Insert,1.5mm,SC.TM,4FL,0.620 dia.
- Number of Flutes
- 4
- Finish
- Uncoated
- Type
- Straight Flute, Internal/External Threads
- End Mill Material
- Carbide
- Thread Type
- Ultrafine
- Pitch
- 1.50
- Thread Standard
- ISO
- Flute Type
- Straight
- Shank Type - Machining
- Cylindrical
Dimensions
- Overall Length
- 4.0"
- Shank Dia.
- 0.625"
- Length of Cut
- 1.000"
- Thread Size
- M22 x 1.5
- Cutting Dia.
- 0.620"
Description
Carb Insert,1.5mm,SC.TM,4FL,0.620 dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.