732217 Black Play Top With Plastic Base
- Mfr # 732217 Black
- Zoro # G003721152
product price:Â
$
478.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 732217 Black
- Zoro #
- G003721152
- UPC #
- 644472005349
- Country of Origin
- China
Description
Features
- Bird proof front door & feeder door locks
- Bird cage top opens into play top
- Horizontal side bars, vertical bars front & back
- Front door safety latch
- 3 swing out feeder doors
- 3 stainless steel feeder cups & 2 perches
- Large front door for easy access
- Slide-out grill & tray for easy cleaning
- Bottom shelf for storage
- Detached stand with 4 easy rolling casters
- Non-toxic, durable and safe powder coated finish
- Interior Height - 35 in.
- Bar Spacing - 0.5 in.
- Color - Black
- Material - Wrought Iron
- Dimension - 22 x 17 x 66 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.