Shop A&E CAGE
Create Account
8001818 Platinum Play Top Cage With 0.63 In. Bar Spacing
- Mfr # 8001818 Platinum
- Zoro # G203721013
product price:Â
$
490.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8001818 Platinum
- Zoro #
- G203721013
- UPC #
- 644472375053
- Country of Origin
- China
Description
Features
- Bird proof front door & feeder door locks
- Play top with 2 ladders, perch, & toy hook
- Horizontal side bars, vertical bars front & back
- Front door safety latch
- 2 swing out feeder doors
- 2 stainless steel feeder cups & perch
- Large front door for easy access
- Removable seed catcher
- Slide-out tray underneath play top keeping cage mess free
- Slide-out grill & tray for easy cleaning
- Non-toxic, durable and safe powder coated finish
- Interior Height - 24 in.
- Bar Spacing - 5/8 in.
- Color - Platinum
- Material - Wrought Iron
- Dimension - 18 x 18 x 54 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.