WI6262 Black 62 In. X 62 In. Walk In Aviary
- Mfr # WI6262 Black
- Zoro # G203721518
product price:Â
$
3,052.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WI6262 Black
- Zoro #
- G203721518
- UPC #
- 644472018936
- Country of Origin
- China
Description
Features
- Key locks on door
- 2 swing out feeder doors
- 2 stainless steel bowls
- Non-toxic, durable and safe powder coated finish
- Interior Height - 79 in.
- Bar Spacing - 1 in.
- Item Weight - 320 lbs.
- Material - Wrought Iron
- Color - Black
- Dimension - 62 x 62 x 79 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.