This item is Discontinued.

This item is Discontinued.
32Unit Epinephrine Cabinet for Nurses Offices (Discontinued)
Mfr #
EN9338
Zoro #
G207050348
UPC # 682670987739
Country of Origin United States
Category Medical Carts & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN9338
- Zoro #
- G207050348
- UPC #
- 682670987739
- Country of Origin
- United States
Dimensions
- Width
- 17"
- Depth
- 4"
Details
- Color
- White
- Material
- Metal
Description
This locking cabinet holds 32 autoinjectors Nurses can use our free web app to print labels with student allergy information
- •For use with Epinephrine Auto-Injectors
- •Features Key/Lock Access. Breakaway Hammer for emergencies. Quick Release panel and bag for evacuation scenarios
- •Includes Mounting Hardware, 3D Sign, Velcro supplies, Fabric Evacuation Bag, Breakaway Hammer
- •Capacity of 32+ Epinephrine Auto-Injectors
- •No Medication Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.