This item is Discontinued.

This item is Discontinued.
Bag / Pouch, 7.25" L, 5" W, Red (Discontinued)
Mfr #
EN9379
Zoro #
G707050541
UPC # 682670988439
Country of Origin China
Category Medical Equipment Bags & Cases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- EN9379
- Zoro #
- G707050541
- UPC #
- 682670988439
- Country of Origin
- China
Dimensions
- Length
- 7.25"
- Width
- 5"
- Height
- 1"
Details
- Item
- Bag / Pouch
- Color
- Red
- Weight
- 0.2 lbs
Description
Red zippered carry packbag with conspicuous white text reading I Have An Allergy This Is My Epinephrine can be easily located in an emergency Great for a childs backpack Holds Emergency Epinephrine AutoInjectors
- •For use with Epinephrine Auto-Injectors
- •Features Zippered. Holds a box of 2 Emergency Epinephrine Auto-Injectors or 4 Loose Injectors
- •Includes Red zippered carry pack/bag/pouch with conspicuous white text reading "I Have An AllergyThis is my EPINEPHRINE"
- •No Medication Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.