This item is Discontinued.

This item is Discontinued.
Case, Resin, 10.5" L, 9.5" W, Purple (Discontinued)
Mfr #
EN9408
Zoro #
G507050529
UPC # 682670987654
Country of Origin United States
Category Medical Equipment Bags & Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN9408
- Zoro #
- G507050529
- UPC #
- 682670987654
- Country of Origin
- United States
Dimensions
- Length
- 10.5"
- Width
- 9.5"
- Height
- 2.5"
Details
- Item
- Case
- Color
- Purple
- Material
- Resin
- Weight
- 1.05 lbs
Description
This grab and go case for Naloxone is a favorite of police fire and ambulance firstresponders but it is also very handy for buildings Keep Naloxone visible so when its needed it is readily available This version is wall mountable with Hook and Loop Holds up to 8 loose doses
- •For use with Narcan Brand Naloxone or Generic Naloxone
- •Features Non-Locking mini suitcase style carrying case for rapid use! Mounts to Wall using included Velcro.; Doses are removed from Narcan box and placed for quick access using Velcro Coins.
- •Includes Laminated instruction sheet.
- •No Medication Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.