This item is Discontinued.

Aek Case, Resin, 10.5" L, 9.5" W, Red EN9395

This item is Discontinued.

Aek

Case, Resin, 10.5" L, 9.5" W, Red (Discontinued)

Mfr # EN9395
Zoro # G607050528
UPC # 682670987616
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EN9395
Zoro #
G607050528
UPC #
682670987616
Country of Origin
United States

Dimensions

Length
10.5"
Width
9.5"
Height
2.5"

Details

Item
Case
Color
Red
Material
Resin
Weight
1.05 lbs

Description

This grab and go Allergy Emergency Kit highquality resin case uses Hook and Loop to conveniently store up to six epinephrine autoinjectors Suitcase design sticks to any wall with Hook and Loop fasteners


  • •For use with Epinephrine Auto-Injectors
  • •Features This case can be quickly grabbed from the wall and moved to the point of need; Holds 1 to 6 epinephrine auto-injectors and comes with laminated instructions. Velcro included tohang auto-injectors neatly on one side of the case
  • •Includes Velcro hanging system.
  • •No Medication Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.