This item is Discontinued.

This item is Discontinued.
Choking Food Allergy Emergency Cabinet with Signage Empty (Discontinued)
Mfr #
EN10011
Zoro #
G307050330
UPC # 690277849893
Country of Origin United States
Category Medical Carts & Cabinets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- EN10011
- Zoro #
- G307050330
- UPC #
- 690277849893
- Country of Origin
- United States
Dimensions
- Width
- 13"
- Depth
- 4"
Details
- Color
- White
- Material
- Metal
Description
This cabinet is very specifically designed for school cafeterias and restaurants so staff can be prepared for the most likely incidents that happen while eating s part of the LiveSaferTM Modular First Aid System this cabinet is dedicated specifically for Choking Emergencies to store the LifeVac Rescue Device and Allergic Reactions Anaphylaxis to store Epinephrine Includes yellow and black zipper case with Choking label and Inner Red Case with Allergic Reaction label Sold Empty
- •For use with Choking First Aid Kit Rescue Device & Allergy Emergency Kit Supplies / Epinephrine
- •To use with Public Spaces, Schools, Lunchrooms, Cafeterias, Restaurants
- •Cabinet sold empty. No Medication Included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.