This item is Discontinued.

This item is Discontinued.
Complete Choking First Aid Cabinet with LiveVac Signage Included (Discontinued)
Mfr #
EN10013
Zoro #
G107050325
UPC # 690277849916
Country of Origin United States
Category Medical Carts & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN10013
- Zoro #
- G107050325
- UPC #
- 690277849916
- Country of Origin
- United States
Dimensions
- Width
- 13"
- Depth
- 4"
Details
- Color
- Cabinet: White; LifeVac: Yellow, White, Clear, Black
- Material
- Cabinet: Metal
Description
This complete kit provides the LifeVac Choking Rescue Device the Cabinet Laminated instructions and a 3D projecting sign to hang above
- •Features LifeVac: For Children & Adults; Never Expires; Free replacement if used in an emergency; Non-Powered, non-invasive, single-use only;
- •To use with Public Spaces, Schools, Lunchrooms, Cafeterias, Restaurants
- •Capacity of Fits one standard LifeVac choking rescue device kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.