This item is Discontinued.

Aek Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Blue EN9441

This item is Discontinued.

Aek

Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Blue (Discontinued)

Mfr # EN9441
Zoro # G107050233
UPC # 682670988736
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EN9441
Zoro #
G107050233
UPC #
682670988736
Country of Origin
United States

Dimensions

Size
M
Palm Thickness
6 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical Grade
Texture
Diamond Grip

Description

The ONLY lab tested and approved glove for first responders at risk of overdose emergencies Patented Diamond Grip technology ensures a nonslip grip Exceptional puncture resistance and superior break strength 100 nitrile powder free and with NO fillers 6 Mil fingertip Box of 100


  • •Features Lab tested and approved for first responders
  • • Patented Diamond Grip technology ensures a non-slip grip
  • • 100% nitrile, powder free and with NO fillers that weaken the strength properties of nitrile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.