This item is Discontinued.

This item is Discontinued.
Instruction Sheet Holder, Fabric, 30" L, 10" W, Red (Discontinued)
Mfr #
EN9594
Zoro #
G707050640
UPC # 690277848889
Country of Origin United States
Category Medical Equipment Bags & Cases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EN9594
Zoro #
G707050640
UPC #
690277848889
Country of Origin
United States
Dimensions
Length
30"
Width
10"
Details
Item
Instruction Sheet Holder
Color
Red
Material
Fabric
Description
Fabric WallMounted Instruction Sheet Holder
- •For use with Laminated or paper instruction sheets
- •To use with Public Spaces near AEK/Illinois Supply brand LiveSaferTM Cabinets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.