This item is Discontinued.

This item is Discontinued.
Insulated Medical Bag, 10" L, 6.5" W, Red/Black (Discontinued)
Mfr #
EN9386
Zoro #
G307050415
UPC # 682670988392
Country of Origin United States
Category Medical Equipment Bags & Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN9386
- Zoro #
- G307050415
- UPC #
- 682670988392
- Country of Origin
- United States
Dimensions
- Length
- 10"
- Width
- 6.5"
- Height
- 6.25"
Details
- Item
- Insulated Medical Bag
- Color
- Red/Black
Description
Emergency Medical Supplies Insulated To Retain Safe Temperature Range Longer This gives coaches the same access to epinephrine in a case intended for indooroutdoor use
- •For use with Emergency Medical Supplies
- •Features Insulated. Zipper. Carrying strap.
- •Medical supplies not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.