This item is Discontinued.

This item is Discontinued.
Naloxone Carpet Bomber NCB Naloxone Case Quick Installation (Discontinued)
Mfr #
EN9547
Zoro #
G307050644
UPC # 690277848414
Country of Origin United States
Category Medical Cart & Cabinet Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- EN9547
- Zoro #
- G307050644
- UPC #
- 690277848414
- Country of Origin
- United States
Dimensions
- Width
- 9.5"
- Depth
- 3.5"
Details
- Color
- White
Description
This affordable case is meant for downanddirty harm reduction projects 45 second install with just two screws Holds 8 boxes of Narcan Grab and Go design
- •For use with Narcan Brand Naloxone or Generic Naloxone
- •Features 45 Second Install Time with just two screws.; Grab and Go design.; Cheap and Fast; Visually Conspicuous; Custom Label available for Orders 50+
- •No Medication Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.