This item is Discontinued.

This item is Discontinued.
Naloxone Distribution Box Free Standing Newspaper Stand Style (Discontinued)
Mfr #
EN9584
Zoro #
G607050634
UPC # 690277848780
Country of Origin United States
Category Medical Carts & Cabinets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- EN9584
- Zoro #
- G607050634
- UPC #
- 690277848780
- Country of Origin
- United States
Dimensions
- Width
- 21"
- Depth
- 15"
- Height
- 43"
Details
- Color
- Purple
Description
When you order this product we will contact you to ensure graphics and verbage is tailored to your needs We can accommodate custom Crisis Phone Numbers Replenishment Phone Numbers Logos etc
- •For use with Naloxone
- •Features Holds approximately 100 boxes of Narcan Brand Naloxone
- •Includes Free Standing Newspaper Stand Style Naloxone Distribution; Includes Instruction Poster hanging in the front; Comes with custom graphics tailored to your needs which can include logo, crisis line phone number, replenishment info
- •No Medication Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.