This item is Discontinued.

This item is Discontinued.
Naloxone Overdose Emergency Cabinet Locking (Discontinued)
Mfr #
EN9402
Zoro #
G207050362
UPC # 682670987630
Country of Origin United States
Category Medical Carts & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN9402
- Zoro #
- G207050362
- UPC #
- 682670987630
- Country of Origin
- United States
Dimensions
- Width
- 13"
- Depth
- 4"
Details
- Color
- White
- Material
- Metal
Description
Naloxone is a miracle drug for reversing the respiratory depression caused by Opioids like Fentanyl Oxycodone and Heroin This Opioid Overdose Kit holds six boxes of Narcan brand Naloxone Medication Not Included Locking Cabinet with Breakable Acrylic Window and Hammer Includes 3D Sign in English
- •For use with Naloxone
- •Features Key/Lock Access. Breakaway Hammer for emergencies.
- •Includes Locking Cabinet with Breakable Acrylic Window and Hammer.; Includes 3D projecting sign to mount above.; Instruction Sheet.
- •No Medication Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.