This item is Discontinued.

Aek Outdoor Waterproof Naloxone Overdose Emergency Cabinet  Plastic EN9543

This item is Discontinued.

Aek

Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (Discontinued)

Mfr # EN9543
Zoro # G507050352
UPC # 690277848377
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EN9543
Zoro #
G507050352
UPC #
690277848377
Country of Origin
United States

Dimensions

Width
11"
Depth
6.5"

Details

Color
Gray / Clear

Description

A waterresistant version of our most popular public access naloxone cabinet It offers space for 9 full boxes of Narcan brand Naloxone Please note optional signage and pole mounting kits

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.