This item is Discontinued.

This item is Discontinued.
QuickClot 3inch by 4 Foot (Discontinued)
Mfr #
EN9435
Zoro #
G307052853
UPC # 682670988675
Country of Origin United States
Category First Aid Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN9435
- Zoro #
- G307052853
- UPC #
- 682670988675
- Country of Origin
- United States
- Item
- Bleeding Control Dressing
- Color
- White
- Net Weight
- 0.25 lbs
Dimensions
- Width
- 3"
- Length
- 4 feet
Description
- •QuikClot Bleeding Control Dressing 3inch x 4Foot
- •For Temporary External Use to Control Bleeding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.