This item is Discontinued.

This item is Discontinued.
Standard Replacement Hook and Loop Panel for Size 13 x 13 Cabinets (Discontinued)
Mfr #
EN9348
Zoro #
G207052892
UPC # 682670989429
Country of Origin United States
Category Medical Cart & Cabinet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN9348
- Zoro #
- G207052892
- UPC #
- 682670989429
- Country of Origin
- United States
Dimensions
- Width
- 8"
- Depth
- 0.1875"
Details
- Material
- Aluminum / Hook & Loop
- Color
- White
Description
8 x 11 Replacement Hook and Loop Loopon Aluminum Back Panel with Key Holes for hanging in 13 x 13 Standard Size Original Allergy Emergency Kit Cabinets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.