Shop AERO
Create Account
5602 16 Oz. Finale Quick Detailer And Final Wipe Down; Aluminum Bottle
- Mfr # 5602
- Zoro # G404085310
product price:Â
$
36.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5602
- Zoro #
- G404085310
- UPC #
- 609722695602
- Country of Origin
- China
Description
To keep your car in "Showroom" condition between washes, Finale was developed for those of us who like that fresh, clean feel of having the perfect car. Not only does Finale add a desirable shine and polished look to your car, but it also places a thin, protective barrier between your car and the elements.
Features- Water spots, streaks and undesirable dust between washes are a thing of the past once you use Finale on your automobile.
- Formulated for both interior and exterior surfaces
- Finale is an imperative step for every regular maintenance detail and in between Finale allows your car to maintain that shine and luster of a newly waxed car between waxes.
- Its lubricating agents encapsulate dirt and grime allowing fragile surfaces on your car, such as paint, to be safe from scratches.
- Aluminum Bottle
- Capacity - 16 oz.
- Dimension - 8 L x 8 W x 10 x H in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.