2007-2010 BMW 3 Series E92 E93 Convertible 2Dr Af-2 Hood Cfp
- Mfr # 107899
- Zoro # G124216506
product price:Â
$
3,012.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107899
- Zoro #
- G124216506
- UPC #
- -
- Country of Origin
- China
Description
A very strong and lightweight fibre-reinforced polymer which contains woven strands of carbon fibre. Our special chemical polymer is made to ensure the optimal combination of flexibility, durability and weight savings. All Aero Function Carbon Fibre Plastic parts come standard with seven layers of UV-inhibiting automotive and marine grade clear coat to ensure the beauty of our parts lasting many years. Features Five-Stage Aero Function Quality Control Assurance Manufacturing System.. Chip-Resistant Aero Function ABS Plastic Honeycomb Black Mesh Grille ( where applicable).. Extensive Aero Function Ship-Safe Packaging And Protection System For Reduced Freight Damage.. Complimentary Aero Function Brand Identity Package ( Aero Function Foil Sticker And Lanyard).. Aero Function Exclusive Limited Production Availability.. Industry Leading UV Protected Carbon Fibre Plastics.. Product Weight - 25 lbs.. Specifications Kit Material - Carbon Fiber. Product Type - Hood. Vehicle Make - BMW. Vehicle Models - 3 Series . Vehicle Trim - 2DR, Convertible. Style Name - AF-2. Vehicle Year Start - 2007. Vehicle Year End - 2010. Fits For: 2007-2010 BMW 3 Series E92 E93 Convertible 2DR AF-2 .Note - We recommend the use of hood pins with all hoods
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.