Shop AERO MANUFACTURING
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
Economy NSF Three Comp Sink W/ Dual 18" Drainboards, 24"WX24" L-R Bowl
- Mfr # MF3-2424-18LR
- Zoro # G1501800
product price:Â
$
3,333.99
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
- MF3-2424-18LR
- Zoro #
- G1501800
- UPC #
- -
- Country of Origin
- United States
Description
Economy Sink, 3-bowl, with 18" LH/RH drainboards, 24" W x 24" L-R bowl dimensions, 14" D fabricated bowl, 7" H splash, s/s gussets, legs & adjustable white metal feet, 16 gauge 300 series s/s bowl, 16 gauge 400 series body, "Aero Safety Edge", Space Saver const, fully welded gussets, two sets of faucet holes on 8" centers, NSF