ABF110L5OR 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - Oil Rubbed Bronze
- Mfr # ABF110L5OR
- Zoro # G204110212
product price:Â
$
281.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABF110L5OR
- Zoro #
- G204110212
- UPC #
- 853578008332
- Country of Origin
- China
Description
Features
- Quiet Energy Star certified 0.9 Sones bathroom fan with dimmable LED light and night/light
- Enclosed 110 CFM motor with built-in overload disconnect engineered for continuous operation
- Decorative grille in a choice of White and two designer finishes- Oil Rubbed Bronze and Satin Nickel
- Galvanized steel fan housing unit with black rust-resistant powder coat finish
- Built-in backdraft damper
- Approved for installation in insulated ceiling
- Quick mounting adjustable metal brackets for new construction and retrofit
- Light and fan may be wired
- ETL listed for wet application over tub and shower enclosure when used with a GFCI branch circuit wire
- HVI listed, Energy Star certified, CALGreen, JA-8 Compliant for CA Title 24 and ASHRAE 6.2 compliant
- Full 6 year warranty
- 4", 5" and 6" metal duct adaptor
- 10W 3000K 800 Lumens dimmable LED Light and 0.7W Nightlight
- Finish: Oil Rubbed Bronze
- Air Flow Capacity: 110 CFM
- Noise Level: 0.9 Sones
- Fits: 2 in. x 8 in.
- Weight: 15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.