This item is Discontinued.

This item is Discontinued.
Aero Pure AP120-SL SN Low Profile 120 CFM 0.7 Sones Slim Fit Bathroom Ceiling Fan with Light Pad & Satin Nickel Grille (Discontinued)
Mfr #
AP120-SL SN
Zoro #
G803679349
UPC # 735201947044
Country of Origin China
Category Bathroom Fans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP120-SL SN
- Zoro #
- G803679349
- UPC #
- 735201947044
- Country of Origin
- China
Description
We are very pride to work for some of the most innovative designs and energy efficient bath and shower fixtures to any space. Whether you are illuminating a cozy bathroom or a sizeable commercial space, we have products that are both functional and uncompromising in their high-quality design.
Features- Energy efficient AC motor surpasses the minimum requirements for continuous run
- ETL listed for use over a tub or shower
- Aero Pure Slim Fit AP120-SL bath fan with LED light pad is ideal for larger bathrooms requiring a 2-in-1 solution for lighting
- Housing fits 2 x 6 in. or greater
- Designed and approved for recessed installation in insulated ceiling or wall
- Contemporary designer fascia with 8W 2700K 800 Lumens LED light pad in three finishes - Oil Rubbed Bronze, Satin Nickel, and White
- Enclosed 120 CFM motor with built-in overload disconnect engineered for continuous operation
- Permanently lubricated motor for quiet operation at 0.7 Sones
- Corrosion resistant galvanized steel fan housing unit with built-in backdraft damper to prevent outdoor air from entering fan
- Includes anti-vibration mounting brackets expandable to 24 in. and 4 in. and 6 in. round duct connector for easy installation
- Meets ASHRAE 62.2 standards for achieving acceptable indoor air quality
- Must be installed by licensed professional
- Six Year Warranty
- Color: Satin Nickel
- Weight: 11 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.