AP120-SL W ow Profile 120 CFM 0.7 Sones Slim Fit Bathroom Ceiling Fan with Light Pad & Grille; White
- Mfr # AP120-SL W
- Zoro # G803679158
product price:Â
$
252.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP120-SL W
- Zoro #
- G803679158
- UPC #
- 32022791895
- Country of Origin
- China
Description
Browse our wide selection of small and big bathroom accessories appliances designed keeping quality and reliability in mind. These home appliances are easy to use and make your everyday life much convenient and comfortable.
Features- Low Profile 120 CFM 0.7 Sones Slim Fit Bathroom Ceiling Fan with Light Pad & Grille
- Aero Pure Slim Fit AP120-SL bath fan with LED light pad is ideal for larger bathrooms requiring a 2-in-1 solution for lighting
- Housing fits 2" x 6" or greater
- Designed and approved for recessed installation in insulated ceiling or wall
- Contemporary designer fascia with 8W 2700K 800 Lumens LED light pad
- Enclosed 120 CFM motor with built-in overload disconnect engineered for continuous operation
- Permanently lubricated motor for quiet operation at 0.7 Sones
- Tub and shower enclosure when used with a GFCI branch circuit Grille Dimensions: 13 3/8" x 13 3/8"
- Corrosion resistant galvanized steel fan housing unit with built-in backdraft damper to prevent outdoor air from entering fan
- Includes anti-vibration mounting brackets expandable to 24" and 4" and 6" round duct connector for easy installation
- Meets ASHRAE 62.2 standards for achieving acceptable indoor air quality
- Full 6 Year warranty
- Color: White
- Weight: 11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.