Shop AERO RACE WHEELS
Create Account
30-174530 30 Series Roll Formed Wheel - Black - 13 x 7 in. - 3 in. Offset - 4 x 4.50 in. Bolt Circle - 15 lbs
- Mfr # ARW30-174530
- Zoro # G004007606
product price:Â
$
168.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARW30-174530
- Zoro #
- G004007606
- UPC #
- 696453586484
- Country of Origin
- China
Description
Motor State Distributing has set the pace for high-performance automotive components for racing, street, and off-road use.
The Aero 30 Series Roll Formed Wheel is a low run-out wheel with knife-edged bead humps. It has the Aero 7-hole D-window center disc made of HSLA material with a new torque ring design. The The Aero 30 Series 13" x 7" Wheel is legal for Legends competition.
Specifications- Color: Black
- Bolt Circle: 4 x 4.50 in.
- Capacity: 15 lbs
- Size: 13 x 7 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.