50-174720 50 Series 2 in. Back Spacing Rolled Wheel, Black, 15 x 7 in.
- Mfr # ARW50-174720
- Zoro # G715766182
product price:Â
$
115.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARW50-174720
- Zoro #
- G715766182
- UPC #
- 713262016497
- Country of Origin
- China
Description
Motor State Distributing has set the Pace for high performance automotive components for racing street and off-road use. This wheel has knife edged bead humps maximum bead seats low run-out and center disc made with HSLA material. The 15in x 7in wheels are stamped DOT approved for off-highway use. Browse our exclusive collection of auto accessories that includes top quality products to enhance the style comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle. Features -5 x 4.75in Bolt Circle -2in Back Spacing Specifications - Color: Black - Size: 15 x 7in - Weight: 21 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.