Shop AERO RACE WHEELS
Create Account
52-184720 52-Series IMCA Rolled Wheel - Black - 15 x 8 in. - 5 x 4.75 in. Bolt Circle - 2 in. Back Spacing - 19 lbs
- Mfr # ARW52-184720
- Zoro # G304153089
product price:Â
$
142.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARW52-184720
- Zoro #
- G304153089
- UPC #
- 191215041961
- Country of Origin
- China
Description
Motor State Distributing has set the pace for high-performance automotive components for racing, street, and off-road use.
This wheel is Aero's most popular 15" x 8" on the market today. All center discs are formed out of HSLA steel for strength and durability. This wheel now has more accurate bead seats and a lower run-out. It includes a knife-edged bead hump and includes an IMCA sanctioning sticker.
Specifications- Color: Black
- Size: 15 x 8 in.
- Bolt Circle: 5 x 4.75 in.
- Back Spacing: 2 in.
- Capacity: 19 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.