Stainless Steel Instrument Table with H-Brace, 60"L x 24"W x 34"H

  • Mfr # HX-2460
  • Zoro # G705612642
product price: 
$
2,926.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HX-2460
Zoro #
G705612642
UPC #
-
Country of Origin
United States

Description

Aero stainless steel mobile instrument table portable stainless steel table is built to last!! these stainless steel portable tables are used in hospitals, surgical facilities and healthcare offices to store and transport delicate instruments. Fully welded 18 gauge series 300 stainless steel table top and 1.25" o.d. Tubular stainless steel legs are designed to safely handle 300 lbs. Of medical equipment. Medical cart rolls smoothly with 3" rubber swivel casters. Ships fully assembled. harrison series table features a sturdy h-brace open frame design which allows unobstructed access to the table top from the sides.

Ratings & reviews