Shop AERO
Create Account
Wall Mount Stainless Steel Hand Sink 14"W 10"D With 7" Gooseneck Faucet, 8" Backsplash
- Mfr # XHSF
- Zoro # G305856651
product price:Â
$
633.99
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
- XHSF
- Zoro #
- G305856651
- UPC #
- -
- Country of Origin
- China
Description
Wall mount hand sink with faucet constructed of 16 gauge type 304 stainless steel for maximum corrosion resitance. 14"w x 10"d and 5"d basin bowl. Features 7" gooseneck faucet, 8" high back-splash and basket type drain. Faucet mount on 4" centers; 1/2" hot and cold supply.