Shop AEROMAT
Create Account
35183 8 lbs Extreme Elite Medicine Ball; Purple
- Mfr # 35183
- Zoro # G403704151
product price:Â
$
70.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35183
- Zoro #
- G403704151
- UPC #
- 712536351838
- Country of Origin
- Taiwan, Province of China
Description
AeroMat Extreme Elite Medicine Ball features thick textured for better grip and handling. This well balanced medicine ball is essential for core and upper body strength training. It reinforced with nylon to prevent splitting or cracking and has synthetic, weather resistant rubber surface.
Features- Extremely durable thick textured rubber for better grip and handling
- Reinforced with nylon to prevent splitting or cracking
- Well-balanced; maintains round shape
- Weather resistant
- Longer-lasting and tougher than ordinary medicine balls
- Color: Purple
- Origin: Taiwan
- Material: Natural Rubber
- Latex: Yes
- Phthalates: Yes
- Weight: 8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.