35185 12 lbs Extreme Elite Medicine Ball; Green

  • Mfr # 35185
  • Zoro # G003704254
product price: 
$
86.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35185
Zoro #
G003704254
UPC #
712536351852
Country of Origin
Taiwan, Province of China

Description

AeroMat Extreme Elite Medicine Ball features thick textured for better grip and handling. This well balanced medicine ball is essential for core and upper body strength training. It reinforced with nylon to prevent splitting or cracking and has synthetic, weather resistant rubber surface.

Features
  • Extremely durable thick textured rubber for better grip and handling
  • Reinforced with nylon to prevent splitting or cracking
  • Well-balanced; maintains round shape
  • Weather resistant
  • Longer-lasting and tougher than ordinary medicine balls
Specifications
  • Color: Green
  • Origin: Taiwan
  • Material: Natural Rubber
  • Latex: Yes
  • Phthalates: Yes
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews